Shop All Natural Stone Tile
Msi
California Gold SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0004-SAM
Zoro # G805838553
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color California Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0004-SAM
- Zoro # G805838553
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | California Gold |
Finish | Unpolished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
With it’s bold combination of earthy tones, this MSI’s California Gold Slate Floor and Wall Tile is a great way to add a splash of rustic styling to commercial and residential spaces. This tile is constructed from durable, vitreous slate material, comes in an unglazed, textured finish and incorporates random variations in tone. This tile is suitable for installation on floors and walls. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Meteorite-Sample (SC-4157SMP)
- COMPONENT HARDWARE Black Rubber Exhaust Fan Access Plug (FG99-0005)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-PA-AL)
- PEMKO Saddle Threshold, Smooth Top, 3 ft., Matte (V2322BL-36)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI Mayra White SAMPLE Tumbled Limestone Pool Coping (ZOR-LSC-0002-SAM)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0011-SAM)
- MSI Bianco Dolomite SAMPLE Beveled Marble Floor And Wall Tile (ZOR-NS-0097-SAM)
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- MSI Montauk Blue 12" X 24" Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0023)
- Msi Natural Stone Tile