Shop All Natural Stone Tile
Msi
California Gold 24 in. x 24 in. Gauged Slate Floor and Wall Tile
Mfr # ZOR-NS-0090
Zoro # G605523765
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 0.6
- Size 24x24
- Material Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0090
- Zoro # G605523765
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 0.6 |
Details
Thickness | 0.6 |
Material | Slate |
Color | California Gold |
Finish | Gauged |
Weight | 36.48 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 4 Sq. ft |
Description
This MS International 24 in. x 24 in. California Gold Slate Floor and Wall Tile combines a spectrum of bold, earthy tones to create a rustic look that coordinates perfectly with a wide variety of design schemes. This tile is constructed from durable, vitreous slate material, comes in an unglazed, textured finish and incorporates random variations in tone. This tile is suitable for installation on floors and walls in commercial and residential spaces. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Pre-Finished Wood White Birch 9/16 in. 1 Sheet 52 Caps (FC.PF.14MM.WB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 Extra HVY T Hinge (N129-023)
- GENESIS Gs08-0775Md10-153 Gas Spring (GSS 6366UB)
- DEGUARD Narrow-Stile Mechanical Keypad Keyless 1 1/8" BACKSET L/R adjustable (DNSKL-SC)
- MSI Arabescato Carrara 3"X 6"Honed And Beveled Marble Subway Tile, 40PK (ZOR-NS-0035)
- MSI Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK (ZOR-MD-T-0100)
- MSI Tuscany Walnut 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0018)
- MSI Arctic Golden Split Face Ledger Panel 6 In. X 24 In. Quartzite Wall Tile, 6PK (ZOR-PNL-0048)
- MSI Arctic White Multi Finish Ledger Panel "6 X 24" Honed Marble Wall Tile, 6PK (ZOR-PNL-0020)
- MSI Tuscany Beige 6 in. X 12 in. Tumbled Travertine Paver Tile (ZOR-LSC-0118)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0129-SAM)
- Msi Natural Stone Tile