Shop All Natural Stone Tile
Msi
California Gold 22 In. X 18 In. Meshed Flagstone Paver Tile
Mfr # ZOR-LSC-0020
Zoro # G404411621
original price:
$12.19
29% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package qty 1
- Coverage Area 2.75 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0020
- Zoro # G404411621
- Country of Origin China
- Category Natural Stone Tile
Details
Color | California Gold |
Package qty | 1 |
Coverage Area | 2.75 Sq. ft |
Description
MSI’s California Gold 2.75 sq. ft. Mesh-mounted Natural Slate Paver adds an elegant beauty on your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of gold and gray that create a subtle visual interest. Each piece fits together to form a seemings random look. With a natural finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 12Pk Ribb Neck Bolt/Nut (N280-875)
- PRIME-LINE Door Reinforcer 1-3/8 in. x 2-3/4 in. x 2-1/8 in. Non-Recessed (U 9587)
- PEMKO Continious Hinge, Adhesive Gasket, 510ft (s88BL510)
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0085-SAM)
- MSI Montauk Black 18 In. X 36 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0017)
- MSI Tuscany Scabas 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0089)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0012-SAM)
- MSI Silver Pattern SAMPLE Tumbled Travertine Paver Kit (ZOR-LSC-0127-SAM)
- MSI Arabescato Carrara SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0476-SAM)
- MSI Paver Caldera Grigia SAMPLE Rectified Paver Tile (ZOR-LSC-0028-SAM)
- Msi Tile