Shop All Natural Stone Tile
Msi
California Gold 12 In. X 24 In. Gauged Slate Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0004
Zoro # G404411713
product price: $51.69
/pk 5, $10.34/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color California Gold
- Package qty 5
- Coverage Area 10 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0004
- Zoro # G404411713
- Country of Origin China
- Category Natural Stone Tile
Details
Color | California Gold |
Package qty | 5 |
Coverage Area | 10 Sq. ft |
Description
With it’s bold combination of earthy tones, this MSI’s California Gold 12 in. x 24 in. Slate Floor and Wall Tile is a great way to add a splash of rustic styling to commercial and residential spaces. This tile is constructed from durable, vitreous slate material, comes in an unglazed, textured finish and incorporates random variations in tone. This tile is suitable for installation on floors and walls. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8314.260)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- MSI Marquina Nero Spltface Ledger Panel "6 X 18" "L" Corner Marble Wall Tile, 6PK (ZOR-PNL-0039)
- MSI Royal White Splitface Ledger Corner 9'' x 18'' Quartzite Wall Tile, 4PK (ZOR-PNL-0155)
- MSI Carrara White SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0056-SAM)
- MSI Henley Hexagon 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0431)
- MSI Autumn SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0002-SAM)
- MSI Tuscany Porcelain 8 in. X 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0123)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA123)
- Msi Natural Stone Tile