Shop All Natural Stone Tile
Msi
California Gold 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0003
Zoro # G704411734
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color California Gold
- Package qty 10
- Coverage Area 10 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-NS-0003
- Zoro # G704411734
- Country of Origin China
- Category Natural Stone Tile
Details
Color | California Gold |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
This MSI’s 12 in. x 12 in. Three Rivers Gold Slate Floor and Wall Tile offers a bold combination of earthy tones that will add a splash of rustic styling to commercial and residential spaces. This tile is constructed from durable, vitreous slate material, comes in an unglazed, textured finish and incorporates random variations in tone. This tile is suitable for installation on floors and walls. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051000S (C12251051000S)
- MSI Cosmic White Pattern Sandblasted Marble Paver Kit (ZOR-LSC-0104)
- MSI Alaska Gray Splitface Mini Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0109)
- MSI Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0439-SAM)
- MSI Copen Ash Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003)
- MSI Tuscany Beige 6 in. X 12 in. Tumbled Travertine Paver Tile (ZOR-LSC-0118)
- MSI Calacatta Gold Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0171-SAM)
- MSI Puebla Greige Pebble SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0277-SAM)
- Msi Natural Stone Tile