Shop All Porcelain Tile
Msi
Caldera Coala 13 In. X 24 In. Matte Porcelain Pool Coping, 2PK
Mfr # ZOR-PT-0636
Zoro # G205968188
product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23
- Width 13
- Thickness 2
- Material Porcelain
- Color Gray-Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0636
- Zoro # G205968188
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 23 |
Width | 13 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Gray-Light |
Finish | Matte |
Weight | 38.4 |
Application | Floor |
Package qty | 2 |
Coverage Area | 4.332 Sq. ft |
Description
MSI's Caldera Coala 13 in. x 24 in. Pool Coping features a delicate linear pattern and blend of soft gray and white hues for a timeless look you're sure to love. This pleasingly neutral pool coping coordinates with Other 24 in. x 24 in. pavers and comes in a matte finish that only adds to its elegance. Caldera Coala pool copings lend the perfect finishing touch to any number of Arterra Premium Paver projects, including pool edges, dividing walls, and steps. Durable, easy to clean, and low maintenance, this is modern elegance done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 JAZ 619)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 25ft Roll - Dark Gray (03-165)
- EMTEK French Antique Brass Stop, 2232US7 (2232US7)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Rubberwood (BKTW01X08X12THRW)
- MSI Durban Gray 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0405)
- MSI Havenwood Dove 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0312)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- MSI Miraggio Gray Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile (ZOR-MD-0545-SAM)
- MSI Havenwood Beige Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0311)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0541-SAM)
- MSI Capri Blue Round Honed 11.70 in X 12.44 in Honed Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0592)
- Msi Tile