Shop All Anti-slip tapes, Treads & Stair Nosings
Msi
Calacatta Marbello 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK
Mfr # ZOR-LVT-TR-0315
Zoro # G805523817
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.3
- Color White-Cool
- Material Lvt
- Length 47.5
- Thickness 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0315
- Zoro # G805523817
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12.3 |
Length | 47.5 |
Mesh Size | 12.3x47.5 |
Details
Color | White-Cool |
Material | Lvt |
Thickness | 1.81 |
Coverage Area | 7.86 Sq. ft |
Description
Timeless and elegant, Calacatta Marbello Stair Tread offers the appearance of natural stone in an adorable, low-maintenance luxury vinyl tile. A cool white background and bold gray veining give the stair tread a marble look. Installing this eased edge stair tread incredibly straightforward, saving time on the job. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. With Calacatta Marbello Stair Tread, adding stylish and on-trend flooring to the kitchen, living room, bathroom, or basement has never been easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, White (M7-18-499)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- ACCUFORM Safety Record Signs, 18 x 24In, ENG (SP124520L)
- NMC All Drivers Must Chock Wheels Sign, M374AB (M374AB)
- MSI Ludlow 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (ZOR-LVT-T-0161)
- MSI Runmill Isle 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0338)
- MSI Weathered Brina 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0343)
- MSI Fauna 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (ZOR-LVT-T-0100)
- MSI Maracay Brown 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0335)
- MSI Barrell 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0304)
- RUBBER-CAL Chelsea Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-023-6pk)
- Msi Anti-slip tapes, Treads & Stair Nosings