Shop All Natural Stone Tile
Msi
Calacatta Gold SAMPLE Polished Marble Floor And Wall Tile
Mfr # ZOR-NS-0053-SAM
Zoro # G505838082
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0053-SAM
- Zoro # G505838082
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Calacatta Gold |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Calacatta Gold polished marble produces a clean, luxurious look perfect for bathrooms, kitchens and more. The floor and wall tiles from MSI’s have a white base color to give your space a roomy feel, while the gray streaks and splashes of gold add character and uniqueness. Suitable for residential and commercial applications, this elegant tile also performs admirably as backsplash, fireplace facade and accent wall to infuse a contemporary vibe. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Door Sweep 36" White (07179)
- ZORO SELECT Hole Plug, Hole D 7/8 In, Blk, PK25 (1ELW4)
- GROTE Grommet, Closed Back, 4-1/2" ID, PVC, Black (91950)
- CODEL DOORS 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- MSI Tuscany Scabas 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0089)
- MSI Carrara White 12" X 12" Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0056)
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0006-SAM)
- MSI Terrado Peninsula Sand Manufactured Stacked Stone Corner (ZOR-PNL-0108)
- MSI Silver 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0129)
- MSI Silver Travertine Splitface Mini Ledger Panel 4.5 In. X 16 In. Natural Travertine Wall Tile, 10PK (ZOR-PNL-0093)
- MSI Icelandic Green Picket SAMPLE Polished Marble Mosaic Tile (ZOR-MD-0397-SAM)
- Msi Natural Stone Tile