Shop All Natural Stone Tile
Msi
Calacatta Gold Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0171-SAM
Zoro # G805837389
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Calacatta Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0171-SAM
- Zoro # G805837389
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Calacatta Gold |
Finish | Polished |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
MSI Calacatta Gold Hexagon mesh-mounted mosaic floor and wall tile is a natural stone marble that illustrates classical romance. this tile features elegant white tones with a splash of gray and streaks of gold. the mosaic has in. hexagon chips mounted on a mesh sheet. install this tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and a wide variety of commercial and residential projects. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE2DECOR Ook 7 Picture Hangers - Pack of 12 (DA1642261)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-14A)
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- MSI Terrado Peninsula Earth Manufactured Stacked Stone (ZOR-PNL-0007)
- MSI Angora Geometric Pattern 12 In X 12 In. Polished Marble Mosaic Tile, 10PK (ZOR-MD-0379)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- MSI Chiaro Crown Molding 2 in. x 12 in. Honed Engineered Stone Wall Tile, 20PK (ZOR-MD-0507)
- MSI Azula Hatchwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0264-SAM)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0011-SAM)
- MSI Silver 16 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0092)
- Msi Natural Stone Tile