Shop All Natural Stone Tile
Msi
Calacatta Gold Hexagon 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0171
Zoro # G504415192
product price: $402.99
/pk 10, $40.30/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 12.99
- Thickness 4.92
- Size 12.99x13.58
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0171
- Zoro # G504415192
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.58 |
Width | 12.99 |
Size | 12.99x13.58 |
Height | 4.92 |
Details
Thickness | 4.92 |
Material | Marble |
Color | Calacatta Gold |
Tile Use | Walls |
Finish | Polished |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
MSI Calacatta Gold Hexagon 12 in. x 12 in. mesh-mounted mosaic floor and wall tile is a natural stone marble that illustrates classical romance. this tile features elegant white tones with a splash of gray and streaks of gold. the mosaic has 1 in. hexagon chips mounted on a 12 in. x 12 in. mesh sheet. install this tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and a wide variety of commercial and residential projects. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Regular Snap Bushings 15PK (66391)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38871.012.0600)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- MSI Royal White Splitface Ledger Panel 9'' x 24'' Quartzite Wall Tile, 3PK (ZOR-PNL-0156)
- MSI Atlantic Blue 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0067)
- MSI Tuscany Classic 18 in. X 18 in. Honed Travertine Floor And Wall Tile (ZOR-NS-0089)
- MSI Alaska Gray Mini Ledger Panel 4.5 In. X 16 In. Natural Marble Wall Tile, 10PK (ZOR-PNL-0011)
- MSI Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0563)
- MSI Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK (ZOR-MD-T-0100)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0129-SAM)
- Msi Tile