Shop All Molding and Trim
Msi
Calacatta Cressa 12 x 0.75 Marble Quarter Round in White, 20PK
Mfr # ZOR-MD-TR-0150
Zoro # G505523759
product price: $10.29
/pk 20, $0.51/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Honed
- Material Marble
- Length 13
- Color White-Cool
- Thickness 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-TR-0150
- Zoro # G505523759
- Country of Origin China
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 4.53x13 |
Length | 13 |
Width | 4.53 |
Height | 3.15 |
Details
Finish | Honed |
Material | Marble |
Color | White-Cool |
Thickness | 3.15 |
Coverage Area | 20 Sq. ft |
Description
Calacatta Cressa Pencil Molding marble tile in a honed finish feature a soft white background and the iconic gray veins. These beautiful natural stone pencil moldings are the perfect addition to backsplash tile installations to create definition and a border.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Self Attaching Door Louver, Steel (L-700-RXDKB-14x12)
- PRECISION BRAND O Rings, 300 Pc, Assortment (12930)
- MONROE PMP Folding Pull Handle, 300 Stainless Steel (PH-0289)
- WRS WRS Pack of 4 Die Cast T Shaped Pivot Bar - 2 Hole (05-77-22-4)
- FASADE Divider Trim Galvanized Steel, PK5, PK5 (14830)
- EKENA MILLWORK 6 1/4"W x 9 3/4"H x 1"P Diane Plinth Block (PB06X09X01DI)
- WADDELL Inside Crwn Cnr Blck 4-1/2In (ICTB31)
- EKENA MILLWORK Redford Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48RED)
- EKENA MILLWORK Henrietta Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48HNR)
- EKENA MILLWORK 3 5/8"H x 1 1/4"P x 94 1/2"L Dublin Window & Door Casing (CAS03X01DU)
- EKENA MILLWORK 6"H x 2 7/8"P x 6 1/2"F x 94 1/2"L, (5" Repeat), Richmond Crown Moulding (MLD06X02X06RI)
- Msi Molding & Millwork