Shop All Vinyl Flooring
Msi
Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 440PK
Mfr # ZOR-LVR-0204P
Zoro # G911328672
product price: $3,781.99
/pk 440, $8.60/ea
Item requires special delivery charges. A $900.00 per item surcharge will be applied.
$3,781.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9 in. x 48 in.
- Length 48.03 in.
- Thickness 0.2 in.
- Color Blonde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0204P
- Zoro # G911328672
- Country of Origin India
- Category Vinyl Flooring
Dimensions
Size | 9 in. x 48 in. |
Length | 48.03 in. |
Width | 8.98 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.2 in. |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Weight | 5.23 lbs. |
Application | Above Grade; On Grade; Below Grade |
Collection | Cabana |
Description
Immerse your living spaces into the epitome of contemporary elegance with Cabana Luxury Vinyl Planks. These planks, showcasing an enchanting amber shade, radiate a soft neutral tone and gentle graining that captures a coastal vibe, embodying the essence of modern sophistication. Marked by minimal variation and clean graphics, these planks establish a sleek, timeless appearance that effortlessly complements any interior. With a 5MM thickness, including a 4MM core and a 1MM attached pad, they ensure a harmonious blend of durability and underfoot comfort. Its 20MIL protection layer stands as a testament to ultimate resilience against the daily wear and tear of life. Embrace versatility with 100% waterproof vinyl plank flooring, paired with an easy-install locking system and innovative ''no acclimation'' technology-empowering you to purchase and install on the same day. These LVPs are ideal for creating a whimsical ambiance in kitchens, bathrooms, and various living areas across residential and commercial spaces. Plus, this collection is backed by GREENGUARD Gold, FloorScore, and LEED certifications, ensuring that it is safe for the environment and your whole family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Duplicator, Manual, 120V, 1.2A, Steel (FLASH 008)
- PRIME-LINE Pocket Door Kit, Fits 72 in. Opening, Extruded Aluminum Track 1 Kit (162804-1)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0375BI)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0204)
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- MSI Coastal Cottage 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0205)
- MSI Trecento Calacatta Legend 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0177)
- MSI Cyrus Wolfeboro 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0145)
- MSI Wilmont Twilight Oak 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK (ZOR-LVG-0128)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- Msi Vinyl Flooring