Shop All Vinyl Flooring
Msi
Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0204
Zoro # G111328670
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9 in. x 48 in.
- Length 48.03 in.
- Thickness 0.2 in.
- Color Blonde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0204
- Zoro # G111328670
- Country of Origin India
- Category Vinyl Flooring
Dimensions
Size | 9 in. x 48 in. |
Length | 48.03 in. |
Width | 8.98 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.2 in. |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Weight | 5.23 lbs. |
Application | Above Grade; On Grade; Below Grade |
Collection | Cabana |
Description
Immerse your living spaces into the epitome of contemporary elegance with Cabana Luxury Vinyl Planks. These planks, showcasing an enchanting amber shade, radiate a soft neutral tone and gentle graining that captures a coastal vibe, embodying the essence of modern sophistication. Marked by minimal variation and clean graphics, these planks establish a sleek, timeless appearance that effortlessly complements any interior. With a 5MM thickness, including a 4MM core and a 1MM attached pad, they ensure a harmonious blend of durability and underfoot comfort. Its 20MIL protection layer stands as a testament to ultimate resilience against the daily wear and tear of life. Embrace versatility with 100% waterproof vinyl plank flooring, paired with an easy-install locking system and innovative ''no acclimation'' technology-empowering you to purchase and install on the same day. These LVPs are ideal for creating a whimsical ambiance in kitchens, bathrooms, and various living areas across residential and commercial spaces. Plus, this collection is backed by GREENGUARD Gold, FloorScore, and LEED certifications, ensuring that it is safe for the environment and your whole family.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL BROWN HEAVY DUTY SWEEP UP TO 1 3/8In. (3 FT V-63-BR)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1516DM-1)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 440PK (ZOR-LVR-0204P)
- MSI Woodhills Kings Buff Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0108-SAM)
- MSI Stable 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0205)
- MSI Prescott Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0151P)
- MSI Xl Cyrus Fauna SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0118-SAM)
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0108)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Marigold 12 in. x24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 60PK (FC-3311PLT)
- Msi Vinyl Flooring