Shop All Vinyl Flooring
Msi
Cabana 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0218
Zoro # G211328648
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9 in. x 7 in.
- Length 7 in.
- Color Blonde
- Material LVT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-SAM-0218
- Zoro # G211328648
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Size | 9 in. x 7 in. |
Length | 7 in. |
Width | 9 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.31 in. |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Weight | 2.9 lbs. |
Application | Above Grade; On Grade; Below Grade |
Collection | Cabana |
Description
Transform your living spaces into the pinnacle of contemporary elegance with Cabana Luxury Vinyl Planks. These planks exude an enchanting amber shade, radiating a soft neutral tone and gentle graining that encapsulate a coastal vibe, epitomizing the essence of modern sophistication. Defined by minimal variation and clean graphics, these planks establish a sleek, timeless appearance that seamlessly complements any interior. Featuring an 8MM thickness, inclusive of a 6MM core and a 2MM attached pad, they ensure a perfect balance of durability and underfoot comfort. The 22MIL protection layer stands as a testament to ultimate resilience against the daily wear and tear of life. Embrace versatility with 100% waterproof vinyl plank flooring, coupled with an easy install locking system and innovative ''no acclimation'' technology-empowering you to purchase and install on the same day. These LVPs are perfect for cultivating a whimsical ambiance in kitchens, bathrooms, and various living areas across residential and commercial spaces. Moreover, this assortment is supported by GREENGUARD Gold, FloorScore, and LEED certifications, assuring its safety for both the environment and your entire family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- SPD Welded Blade End Gas Spring (GSWB348645)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- MAG-MATE Flexible Magnet Sheets 0.030"th x 24.37 (MRS030X2437X010)
- MSI Cabana 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0204)
- MSI Andover Kingsdown Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0107)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0101P)
- MSI Prescott Walnut Waves SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0172-SAM)
- Msi Vinyl Flooring