Shop All Glass Tile
Msi
Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0304
Zoro # G904414337
product price: $177.99
/pk 15, $11.87/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 13.75
- Thickness 5.38
- Size 13.75x14.5
- Color Bytle Bianco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0304
- Zoro # G904414337
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14.5 |
Width | 13.75 |
Size | 13.75x14.5 |
Details
Thickness | 5.38 |
Color | Bytle Bianco |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 52.5 |
Package qty | 15 |
Coverage Area | 15 Sq. ft |
Description
Enhance your home's walls or countertops with this Bytle Bianco Herringbone glass metal and stone mesh-mounted mosaic wall tile. crafted from an unglazed finish with a high/low sheen, these wall tiles feature subtle tone variations for character. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a 12 in. x 12 in. mesh sheet for worry-free installation. these durable, frostesistant wall tiles are constructed from metal and honed marble that is suitable for installation on walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- SCHLAGE Everest 29 Keyblank, S123 Keyway, Embossed Logo Only, 50 Pack (35-270 S123 (50PK))
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- PRIME-LINE Door Roller Assy Scrn Steel (B656)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- MSI Pearla Arabesque SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0393-SAM)
- MSI Sandhills Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0129-SAM)
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- MSI Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0213-SAM)
- ANDOVA TILES ANDOVA TILES Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile (ANDMED471)
- Msi Tile