Shop All Vinyl Edge Trim
Msi
Brook Timber 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding
Mfr # ZOR-LVT-T-0381
Zoro # G907100787
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 2.15
- Color BROWN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0381
- Zoro # G907100787
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 2.15 |
Details
Material | WTRPRF WOOD |
Color | BROWN |
Description
Achieve a seamless authentic wood look with the MSIs Overlapping Stair Nose Molding Vinyl Plank It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution This flooring is easy to install with its locking system and preattached backing making it DIYfriendly and it gives supreme comfort when under foot It will withstand the test of time and is great for a busy family who doesn't want to sacrifice style It retains elegance with the characterrich knots and graining of real wood flooring It is designed for installation on the edge of a stair tread Stair nosing is waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes (PH-0302)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (2815DM48)
- KEYLESS FACTORY KeylessFactory: 2008-2017 Toyota Sequoia / 4-Button Keyless Entry Remote Shell / GQ43VT20T (ORS-TOY-20T-SE4)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (750B2X1/32-25)
- Msi Vinyl Edge Trim