Shop All Vinyl Edge Trim
Msi
Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding
Mfr # ZOR-LVT-T-0379
Zoro # G207100784
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 0.75
- Color BROWN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0379
- Zoro # G207100784
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 0.75 |
Details
Material | WTRPRF WOOD |
Color | BROWN |
Description
MSI'sQuarter Round Molding Vinyl Plank features gorgeous graining for an authentic wood look in a low maintenance vinyl plank This innovative trim is suitable for all gradelevels You can feel confident using it throughout your home even in the basement Supremely durable and gorgeous,vinyl plank flooring is perfect for busy families who don't want to sacrifice style for practicality It is used to accent the transition from baseboard to floor surface, especially in retrofitted floors where the baseboard typically is not removed The quarter round is waterproof and provides a subtle blend between the gap in the floor and the wall providing a beautiful finished look to any room in your home
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1000V-CO26 CORBIN (DL OOV 20V (ILCO-1000V-CO26)
- OEM OEM: REF: 1999-2009 Toyota Sequoia / 4-Button Keyless Entry Remote / PN: 89742-0C030 / HYQ12BBX (OR-TOY036)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- UBIQUITI NETWORKS COMMERCIAL Unifi Access Card 20 Pack (UA-Card-US)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- Msi Vinyl Edge Trim