Shop All Laminate Flooring
Msi
Brockton Tmold 1.77 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring
Mfr # ZOR-LVT-TR-0263
Zoro # G805523824
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.77x94
- Material Hybrid Core
- Color Brown
- Finish Low Gloss
- Length 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0263
- Zoro # G805523824
- Country of Origin China
- Category Laminate Flooring
Dimensions
Size | 1.77x94 |
Length | 94 |
Height | 0.47 |
Details
Material | Hybrid Core |
Color | Brown |
Finish | Low Gloss |
Thickness | 0.47 |
Description
Brockton T-Molding offers a warm cinnamon brown background with subtle knots and graining for a timelessly beautiful wood look floor. This 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistant, and backed by a lifetime residential warranty. It's innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make Delray DIY-friendly. In the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. It can be used in doorways and provide an expansion gap for large areas. This molding can be nailed or glued with its coordinating style of floor. A warranty is included for piece of mind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2842)
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031XSLL-626-41 (P2031XSLL-626-41)
- GARLOCK Gasket, Ring, 2 In, Inorganic Fiber, Gray (37555-0102)
- AMERIMAX HOME PRODUCTS Splash Block Brown 11-1/2X24In (3001-12)
- MSI Smithcliffs - Delray 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0102P)
- MSI Smithcliffs - Avery Ash 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0100)
- MSI Smithcliffs - Hillsdale 7.72" X 47.87" Waterproof Laminate Flooring 455PK (ZOR-LVL-0105P)
- MSI Delray Quarter Round 1.10 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0267)
- MSI Malton Quarter Round 1.10 In. W X 94 In. Low Gloss Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0291)
- MSI Smithcliffs Glenbury Oak 7in. x 48in. Waterproof Hybrid Rigid Core Flooring, 455PK (ZOR-LVL-0107P)
- MOHAWK Elite Natural Engineered Wood, Longer Planks in Striped Oak, 7.5 in. x 24-75 in. (LFW09-04)
- Msi Flooring