Shop All Porcelain Tile
Msi
Brighton Gold 12'' X 12'' Hexagon Polished Porcelain Mosaic Tile, 8PK
Mfr # ZOR-MD-0604
Zoro # G211470552
product price: $85.79
/pk 8, $10.72/ea
Free Shipping & Returns
Not eligible for select promotions
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in.
- Width 12 in.
- Thickness 0.37 in.
- Size 12 in. x 12 in.
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0604
- Zoro # G211470552
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 in. |
Width | 12 in. |
Size | 12 in. x 12 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.37 in. |
Material | Porcelain |
Color | White-Warm |
Shape | Square |
Finish | Polished |
Weight | 4.40 lbs. |
Application | Floor And Wall |
Description
Explore the captivating world of Brighton polished 2'' x 2'' hexagon mosaic tiles - a seamless fusion of sophistication and versatility. Meticulously crafted from porcelain, these tiles showcase an exquisite marble-inspired design, effortlessly blending delicate, understated veins with bold, striking patterns. The visual allure of this mosaic makes it the perfect choice for a diverse range of design styles and aesthetics, whether in residential or commercial spaces. Whether you're adorning your walls with timeless charm, creating durable countertops with flair, or gracing your floors with a touch of luxury, these hexagon mosaics epitomize enduring elegance. Elevate your space with the distinctive allure of Brighton, where sophistication meets versatility in every polished tile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 110, PTFE, 0.1 In., PK25 (1RGD8)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D-CS)
- MASTER LOCK Electronic Keyless Lock, Outside 2-1/8" W (3685)
- NATIONAL GUARD Self Attaching Louver (L-700-RX-16x16)
- MSI Sande Gray SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0481-SAM)
- MSI Eden Statuary 4 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0122)
- MSI Victorian Light Arabesque SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0505-SAM)
- MSI Tierra Beige 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0010)
- MSI Aria Bianco 2 In. X 4 In. Polished Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0385)
- MSI Capri Blue Round Honed Sample Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0592-SAM)
- MSI Regallo Marquinanoir SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0231-SAM)
- Msi Porcelain Tile