Shop All Porcelain Tile
Msi
Brighton Gold 12'' X 12'' Hexagon Matte Porcelain Mosaic Tile, 8PK
Mfr # ZOR-MD-0603
Zoro # G311470568
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in.
- Width 12 in.
- Thickness 0.37 in.
- Size 12 in. x 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0603
- Zoro # G311470568
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 in. |
Width | 12 in. |
Size | 12 in. x 12 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.37 in. |
Material | Porcelain |
Color | Gold |
Shape | Square |
Finish | Matte |
Weight | 4.40 lbs. |
Application | Floor And Wall |
Collection | Brighton |
Description
Discover Brighton Porcelain Tiles, seamlessly blending timeless elegance with contemporary functionality. Featuring a distinctive 2'' x 2'' hexagon mosaic, these tiles effortlessly capture the opulent essence of marble, injecting sophistication into any space. The matte finish not only enhances the genuine marble appearance but also gives a slip-resistant surface, making them suitable for walls, countertops, and floors. Whether you're envisioning a chic kitchen backsplash, a captivating accent wall, or stylish tile flooring, Brighton tiles are exceptionally versatile, breathing life into your design aspirations. Ideal for both residential and commercial settings, these tiles flawlessly combine style and durability, establishing themselves as a lasting choice for transforming any interior into a masterpiece. Immerse yourself in the timeless beauty of Brighton Porcelain Tiles and elevate your space with enduring sophistication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Bottom, Black/Silver (190CS/60)
- NUVO IRON 4in x 4in BLACK PLASTIC POST BASE SKIRT & POST CAP ADAPTER (PCCA4B)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 4X (PBK3)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C 630)
- MSI Brighton Gold 12'' X 12'' Hexagon Polished Porcelain Mosaic Tile, 8PK (ZOR-MD-0604)
- MSI Concerto Grigio SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0398-SAM)
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- MSI Veneto Sand SAMPLE Porcelain Bullnose Tile Trim In Beige (ZOR-PT-TR-0194-SAM)
- MSI Legend Moka 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0445)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- ANDOVA TILES Nabo 3 in. x 18 in. Porcelain Wood Look Subway Wall and Floor Tile (SAM-ANDNAB492)
- Msi Porcelain Tile