Shop All Natural Stone Tile
Msi
BrickStaks Noble Red Clay Brick SAMPLE Mosaic Sheet Wall Tile
Mfr # ZOR-MD-0506-SAM
Zoro # G805838355
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Clay
- Color BrickStaks Noble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0506-SAM
- Zoro # G805838355
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Clay |
Color | BrickStaks Noble |
Finish | Tumbled |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Achieve the look of rustic reclaimed brick with this easy to install contemporary tile. Noble Red Clay Brick wall tile is ideal for fireplace surrounds, accent walls, stove backsplash, or anywhere you want a touch of rustic ambiance. Exceedingly durable and easy-care, this authentic brick-look tile endures the test of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN PRODUCTS PICTURE HANGING KIT (BHK-W)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H314)
- EBERHARD MANUFACTURING CO Black Clip For 5/32"Dia.Rod Lh (EMC 16377-2 LH)
- ZORO SELECT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 9/16 in (1XRY7)
- MSI Noce and Chiaro 4"x12" Copper Scudo Tumbled Listello Subway Tile, 10PK (ZOR-MD-0522)
- MSI Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0563)
- MSI Sparkling Autumn Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0070)
- MSI Calacatta Gold SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0050-SAM)
- MSI Golden Honey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0056-SAM)
- MSI Angora Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0157-SAM)
- MSI Marquina Nero Splitface Ledger Panel SAMPLE Marble Wall Tile (ZOR-PNL-0040-SAM)
- Msi Tile