Shop All Glass Tile
Msi
Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0253
Zoro # G704414605
product price: $210.99
/pk 10, $21.10/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 12.5
- Thickness 4.13
- Size 12.5x13
- Tile Use Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0253
- Zoro # G704414605
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13 |
Width | 12.5 |
Size | 12.5x13 |
Details
Thickness | 4.13 |
Color | Blue Shimmer |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 26 |
Package qty | 10 |
Coverage Area | 7 Sq. ft |
Description
Msl Blue Shimmer Arabesque wall tile features an iconic arabesque shape in a swirl of pearl-like ocean blue hues. this gorgeous glass tile will turn up the wow factor in any design. residential to light commercial use, blue shimmer arabesque tile is suitable for backsplashes, vanity walls, shower surrounds and other vertical applications where a touch of the unexpected is desired. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 3-in Brush, 94-in. (BNSD23-94)
- COMPONENT HARDWARE Zinc Plated Steel Upblast Exhaust Fan Hi (FG74-0506)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 219, PK100 (ZUSAH90219)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- MSI Pearla Arabesque SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0393-SAM)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- MSI Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0253-SAM)
- MSI Oasis Blast 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0278)
- MSI Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0454-SAM)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- Msi Glass Tile