Shop All Natural Stone Tile
Msi
Blue Pearl SAMPLE Polished Granite Floor And Wall Tile
Mfr # ZOR-NS-0049-SAM
Zoro # G205837705
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Granite
- Color Blue Pearl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0049-SAM
- Zoro # G205837705
- Country of Origin Norway
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Granite |
Color | Blue Pearl |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI’s Blue Pearl Polished Field Tile is a silvery blue Natural Stone Granite with shimm ering crystalline flakes. With a large selection of sizes and accessories to choose from, this tile can easily be laid in a pattern or single layout and is suitable for residential and commercial installations, including kitchens and bathrooms. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Door and Butt Hinge (S44058TT4-UN)
- USA INDUSTRIALS Buna-N O-Ring, Dash 220, PK100 (ZUSAH70220)
- CORBIN RUSSWIN 6-Pin Keyblank, 59B1 Keyway, Coined Logo Only, 50 Pack (59B1-6PIN-10 (50PK))
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (U38805.006.0056)
- MSI Blue Pearl 12 In. X 12 In. Polished Granite Floor And Wall Tile, 5PK (ZOR-NS-0049)
- MSI Casa Blend 3D Ledger Panel SAMPLE Honed Natural Travertine Wall Tile (ZOR-PNL-0082-SAM)
- MSI Arabescato Venato White SAMPLE Honed Marble Mosaic Tile (ZOR-MD-0382-SAM)
- MSI Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0003)
- MSI Tuscany Scabas Pattern 16 Sq. Ft. Tumbled Travertine Paver Kit (ZOR-LSC-0125)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0103)
- MSI Silver Canyon Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0042)
- Msi Tile