Shop All Natural Stone Tile
Msi
Blue Pearl 12 In. X 12 In. Polished Granite Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0049
Zoro # G704411765
original price:
$77.35
25% off
new price: $57.99
/pk 5, $11.60/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue Pearl
- Coverage Area 5 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0049
- Zoro # G704411765
- Country of Origin Norway
- Category Natural Stone Tile
Details
Color | Blue Pearl |
Package qty | 5 |
Coverage Area | 5 Sq. ft |
Description
MSI’s Blue Pearl 12 in. x 12 in. Polished Field Tile is a silvery blue Natural Stone Granite with shimm ering crystalline flakes. With a large selection of sizes and accessories to choose from, this tile can easily be laid in a pattern or single layout and is suitable for residential and commercial installations, including kitchens and bathrooms. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Doorstop Wall Vinyl 5In Wh (U 9271)
- ZORO SELECT O-Ring, Buna N, Dash 140, 2-1/4, 2.443, PK10 (U38801.009.0225)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- MSI Blue Pearl SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0049-SAM)
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0028-SAM)
- MSI Noble Red 2.64 In. X 7.89 In. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0561)
- MSI Cosmic Gray Splitface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0026-SAM)
- MSI Gold Rush Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0075-SAM)
- MSI Angora Hexagon 11.75 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0530)
- Msi Natural Stone Tile