Shop All Entrance Mats
Msi
Blue Hello, 22 W x 36 L
Mfr # ZOR-CM-0014
Zoro # G704947226
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.59
- Color Blue Hello
- Finish Blue Hello
- Weight 5.9
- Application Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-CM-0014
- Zoro # G704947226
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 22x36 |
Details
Thickness | 0.59 |
Color | Blue Hello |
Finish | Blue Hello |
Weight | 5.9 |
Application | Floor |
Description
Nothing says welcome like “HELLO!” Welcome your family and friends with this simple but stylish trendy mat The script lettering is natural on a classic navy coir base sized at 22 X 36in. printed coir door mats add style at your front door while the hard working coir bristles keep your floor clean Keeping this mat a sheltered area will maximize its durability Consider layering this mat a coordinating rubber tray for added design flair or on top of a decorative mat to make it match different seasons This coir door mat will make your guests feel welcomed!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 8 in Length (9370)
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- DECIBULLZ Custom Molded Earplugs Blue, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-BLU)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- MSI Aqua Square 18 In. X 30 In. Coir Door Mat (ZOR-CM-0001)
- MSI 3.3 ft X 33 ft x 4mm Coin Pattern Multipurpose Utility Rubber Mat Roll (ZOR-RB-UM-0001)
- MSI Black Scroll, 24 W x 36 L (ZOR-RM-0100)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (118S0048CH)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 2' x 3' Hunter Green (0103312032X3)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- Msi Entrance Mats