Shop All Entrance Mats
Msi
Black Weave 24 in. X 36 in. Rubber Mat Tray
Mfr # ZOR-RM-0003
Zoro # G804411740
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-RM-0003
- Zoro # G804411740
- Country of Origin India
- Category Entrance Mats
Details
Color | Black Weave |
Description
Looking to add some design to your door step, this black rubber mat serves as a tray for any standard 18 X 30 coir mat. The size is 24 X 36 and perfectly serves as a decorative base for seasonal mats. The woven braid effect created on the edges of the mat look classic and will give a high end feel to your space. The heavy duty rubber base will add durability to your front door with drain holes incorporated into the mat to help with moisture. Mix and match this mat to keep your door step seasonally relevant and beautiful.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19286)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HELLY HANSEN Rain Bib Overall, Green, 2XL (70500_490-2XL)
- MSI 3.3 ft X 33 ft x 4mm Coin Pattern Multipurpose Utility Rubber Mat Roll (ZOR-RB-UM-0001)
- MSI Black Scroll, 24 W x 36 L (ZOR-RM-0100)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- MSI Aqua Square 18 In. X 30 In. Coir Door Mat (ZOR-CM-0001)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (132S0310CH)
- Msi Floor Mats