Shop All Entrance Mats
Msi
Black Scroll, 24 W x 36 L
Mfr # ZOR-RM-0100
Zoro # G104947109
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Scroll
- Thickness 0.39
- Weight 8
- Application Floor
- Finish Black Scroll Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-RM-0100
- Zoro # G104947109
- Country of Origin India
- Category Entrance Mats
Dimensions
Size | 24x36 |
Details
Color | Black Scroll |
Thickness | 0.39 |
Weight | 8 |
Application | Floor |
Finish | Black Scroll Rubber |
Description
Looking to add some design to your door step, this rubber mat serves as a tray for any standard 18 X 30 coir mat The size is 24 X 36 and perfectly serves as a decorative base for seasonal mats. Scrolled perimeter details provide a traditional look that finishinges off a variety of coir mat designs This heavy duty rubber base will add durability to your front door with drain holes incorporated to the mat to help with moisture Mix and match this mat to keep your door step seasonally relevant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Hazard Sign, S62R (S62R)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- SIGNMISSION OSHA Danger Sign, Overhead Crane Disconnect, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-DS-A-1014-L-2077)
- ESS Rplmt Lens, FirePro, Smoke Gray (740-0119)
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- MSI Aqua Square 18 In. X 30 In. Coir Door Mat (ZOR-CM-0001)
- MSI 3.3 ft X 33 ft x 4mm Coin Pattern Multipurpose Utility Rubber Mat Roll (ZOR-RB-UM-0001)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- RUBBER-CAL "Welcome Home" Coir Rubber Doormat, 18 by 30-Inch (10-102-502)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- GEO CRAFTS Geo Crafts G115 DOG 18 x 30 in. PanamaTuffcor Rubber Back Animal Shaped Flat Weave Doormat (G115 DOG)
- Msi Floor Mats