Shop All Landscape Fabric & Fertilizers
Msi
Black Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lbs. Bag
Mfr # ZOR-LSC-0156
Zoro # G405968230
original price:
$35.59
29% off
new price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartzite
- Color Black
- Height 0.75
- Length 24
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0156
- Zoro # G405968230
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 0.75 |
Length | 24 |
Width | 12 |
Details
Material | Quartzite |
Color | Black |
Application | Fountain,Garden,Patio, Landscaping Screens & Bridges |
Thickness | 0.75 |
Description
Elevate your outdoor area with this 40-lb. bag of landscape marble pebbles. Black quartzite pebble rock creates a natural feel while protecting the soil. Perfect for under a downspout or front entrance, these completely frost-resistant pebbles deliver permanent coverage indoors or outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Echo Pb-755S, Pb-755Sh And Pb-755St 616-202 A0211121253 (616-202)
- CAROLINES TREASURES Chocolate Labrador Easter Egg Hunt Flag Garden (BB1916GF)
- HEATH Suet Cake, AllSeason, Orange Flavor, 1125 oz (DD-14)
- KOHLER Maintenance Kit (12 789 01-S)
- MSI Wildcat GA Landscape Staples1 X 6 11 Gauge (ZOR-TRF-Ac-0002)
- MSI Emerald Green 6 Ft Width X 8 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0001)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 28 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0002)
- MSI Niagara Yellow 0.5 Cu. Ft . 1 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0157)
- MSI Quartzite Black 0.25 cu. ft. per Bag (0.75" - 1.25" ) Super Polished Pebbles Bagged Landscape Rock (ZOR-LSC-0155)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0004)
- HI-YIELD BLOOD MEAL 12-0-0 (FH32142)
- Msi Landscape Fabric & Fertilizers