Shop All Landscape Fabric & Fertilizers
Msi
Black Polished 0.5 Cu. Ft . 1 Cm To 2 Cm Pebbles 40 Lb. Bag
Mfr # ZOR-LSC-0154
Zoro # G105968233
original price:
$38.99
28% off
new price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fountain,Garden,Patio, Landscaping Screens & Bridges
- Material Quartzite
- Color Black
- Finish Polished
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0154
- Zoro # G105968233
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Length | 24 |
Width (In.) | 12 |
Height (In.) | 0.75 |
Details
For Use With | Fountain,Garden,Patio, Landscaping Screens & Bridges |
Material | Quartzite |
Color | Black |
Finish | Polished |
Thickness | 0.75 |
Description
MSI's Large Black Polished Pebbles 40 lbs. bag contains handsome black quartz pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&H PET PRODUCTS Heated A-Frame Cat House Gray / Black 18" x 14" x 14" (3880)
- TENAX Poultry Fence 3'X25' Blk (72120546)
- CHAPIN SPRAYER GAL POLY SURE SPRAY DELUXE (26010)
- MTD Whl-Comp 16X6.5X8 (634Z05180-4028)
- MSI Mixed Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Mixed Polished Pebbles. 40 Lb. Bag (ZOR-LSC-0146)
- MSI Emerald Green 6 Ft Width X 8 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0001)
- MSI Triple Z Zeolite Turf Care Solution 50 Lb Bag (ZOR-TRF-Ac-0006)
- MSI Gray-Light12W0.75H, QuartziteSeat (ZOR-LSC-0162)
- MSI Wildcat Turf Nails 40D; 5 Inch Long 50 Lb Box (ZOR-TRF-Ac-0003)
- MSI Black Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0160)
- REFORESTATION TECHNOLOGIES INTL LB Mykos Granular (RT4401)
- Msi Landscape Fabric & Fertilizers