Shop All Natural Stone Tile
Msi
Black And White Pebbles 11.42 In. X 11.42 In. Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0102
Zoro # G904415624
product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.25
- Width 12.25
- Thickness 5.25
- Size 12.25x13.25
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0102
- Zoro # G904415624
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 13.25 |
Width | 12.25 |
Size | 12.25x13.25 |
Height | 5.25 |
Details
Thickness | 5.25 |
Material | Marble |
Color | Black And White |
Tile Use | Floor & Wall |
Finish | Tumbled |
Weight | 41.2 |
Package qty | 10 |
Coverage Area | 9 Sq. ft |
Description
Add sophistication to your home with these Black/White Pebbles mosaic tiles. they measure 12 in. x 12 in. and are great complements to areas in your home like bathrooms, backsplashes, flooring and even fireplaces since they are natural stone. when using natural stone products, it is recommended to blend tiles from different boxes when installing. after installation, vendor disclaims any liabilities. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherstrip, Plastic, 6'L x 36"W (P714A)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (156V-36)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- LINEAR Swing Gate Operator, For Dual Gate Use (PRO-SW2002XLS)
- MSI Arctic Golden Split Face Ledger Panel 6 In. X 24 In. Quartzite Wall Tile, 6PK (ZOR-PNL-0048)
- MSI Carrara White Picket 10.63 In. X 12 In. X 8Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0341)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004-SAM)
- MSI Cosmic White SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0105-SAM)
- MSI Bianco Gridwork 12 in. x 12 in. Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0511)
- MSI Gray Oak Split Face Ledger Corner 6 in. X 18 in. Marble Wall Tile, 6PK (ZOR-PNL-0116)
- Msi Natural Stone Tile