Shop All Ceramic Tile
Msi
Bianco Dolomite Sazi 10.94 x 13.74 Polished Marble Mosaic Floor And Wall Tile, 10PK
Mfr # ZOR-MD-0571
Zoro # G510336221
product price: $211.99
/pk 10, $21.20/ea
Free Shipping & Returns
Not eligible for select promotions
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.74 in
- Width 10.94 in
- Thickness 0.39 in
- Color White-Cool
- Size 10.94 in x 13.74 in x 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0571
- Zoro # G510336221
- Country of Origin China
- Category Ceramic Tile
Dimensions
Length | 13.74 in |
Width | 10.94 in |
Size | 10.94 in x 13.74 in x 0.39 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.39 in |
Color | White-Cool |
Material | Marble |
Finish | Polished |
Application | Floor And Wall |
Description
Presenting the breathtaking MSI Bianco Dolomite Sazi Mosaic Tile, featuring a stunning fusion of 1 hexagon marble tiles in mesmerizing white and gray tones arranged in a captivating zig-zag pattern, all adorned with a refined polished finish. Elevate your space with these enchanting mesh-backed mosaics, perfect for crafting stylish accent walls, backsplashes, and even residential floors. Designed with versatility in mind, they flawlessly harmonize with a diverse selection of tiles within the Bianco Dolomite Collection, effortlessly complementing a wide array of natural stone tiles and slabs available in our inventory. Discover the pinnacle of allure and sophistication with these extraordinary mosaic tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Oil Rubbed Bronze Stop FS1310B (FS.10455)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4FCG5)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Stainless (SKE-34S)
- MSI Basix Fawn 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0709)
- MSI Metro White Sample Glossy Ceramic Subway Wall tile (ZOR-PT-0719-SAM)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- MSI Stella Emerald Sample Glossy Ceramic Wall Tile (ZOR-PT-0729-SAM)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- MSI Renzo Jade Pickett SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0110-SAM)
- MSI Whisper White Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0162)
- Msi Tile