Shop All Natural Stone Tile
Msi
Bianco Dolomite SAMPLE Beveled Marble Floor And Wall Tile
Mfr # ZOR-NS-0097-SAM
Zoro # G105837508
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Bianco Dolomite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0097-SAM
- Zoro # G105837508
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Bianco Dolomite |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Bianco Dolomite, a medium variation marble imported from Turkey, is available in countertop slabs and floor tiles. This low contrast blend of arctic white and pale gray is optimal for marble countertops and marble floors in both home and business environments. Whether opting for a Bianco Dolomite marble slabs or marble tile, this elegant pattern is a fashionable option for any interior installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Screen Door Pull, 4-3/4 in., Zinc Plate (V434)
- BALDWIN Estate Satin Brass with Brown Door Stop (4010.060)
- INOX INOX Kick Plate - 8" x 34" Satin Stainless Steel 32D (KPN0834-32D)
- BIG FOOT Door Wedge, Vulcanized Rubber, Gray, 1-1/4"H x 2"W (29941)
- MSI Aegean Pearl 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0066)
- MSI Royal White Splitface Ledger Corner 9'' x 18'' Quartzite Wall Tile, 4PK (ZOR-PNL-0155)
- MSI Silver SAMPLE Honed Travertine Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0424-SAM)
- MSI Arctic White Splitface Mini Ledger Panel 4.5 in. X 16 in. Natural Marble Wall Tile, 10PK (ZOR-PNL-0122)
- MSI Angora Hexagon 11.75 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0530)
- MSI Glacial Black Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0034-SAM)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE389)
- Msi Tile