Shop All Natural Stone Tile
Msi
Bianco Dolomite Pinwheel 12 in. x 13.9 in. x 10mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0512
Zoro # G905523847
original price:
$293.99
35% off
new price: $190.99
/pk 10, $19.10/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.88
- Width 13.38
- Size 13.38x15.88
- Material Marble
- Color Bianco Dolomite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0512
- Zoro # G905523847
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 15.88 |
Width | 13.38 |
Size | 13.38x15.88 |
Height | 4.63 |
Details
Thickness | 4.63 |
Material | Marble |
Color | Bianco Dolomite |
Finish | Polished |
Weight | 61.70 |
Application | Wall |
Package qty | 10 |
Coverage Area | 11.6 Sq. ft |
Description
MSl’s Bianco Dolomite Pinwheel Mosaic Tile is crafted from fine natural stone. Featuring a charming pattern created with iconic white marble triangles accented by miniature hexagons, it’s classic and contemporary all at once. Versatile and beautiful, its polished finish and neutral color make it suitable for a wide range of design styles and color schemes. Use Bianco Dolomite Pinwheel Mosaic on residential, light commercial, or commercial floors, walls, backsplash, shower surround, or almost anywhere a distinctive pattern is desired. These tiles are Greenguard Indoor Air Quality Certified and come mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 16mm OD, PK10 (1RHW8)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - White Oak (12"W x 48"L) (011248105WK1)
- MIDWEST FASTENER 7/16" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69465)
- MSI Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0159)
- MSI Bianco Dolomite Hexagon 12 In. X 11.75 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0164)
- MSI Tuscany Classic SAMPLE Honed-Filled Travertine Floor And Wall Tile (ZOR-NS-0074-SAM)
- MSI Tuscany Classic SAMPLE Honed Travertine Floor And Wall Tile (ZOR-NS-0089-SAM)
- MSI Golden White Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0058)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0026-SAM)
- MSI Carrara White SAMPLE Honed Marble Floor And Wall Marble Tile (ZOR-NS-0064-SAM)
- Msi Natural Stone Tile