Shop All Natural Stone Tile
Msi
Bianco Dolomite Geometrica SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0159-SAM
Zoro # G505838259
original price:
$3.49
9% off
new price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Bianco Dolomite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0159-SAM
- Zoro # G505838259
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Bianco Dolomite |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Bianco Dolomite Geometrica mosaic tile. designed for indoor, outdoor, residential and commercial use, the clean white mosaic design with gray accents creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- LUCKY LINE PROD COIL KEY CHAIN W/SNAP (41301)
- WRIGHT PRODUCTS Push Button Latch, Aluminum (VF333)
- MSI Cosmic Black Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0100-SAM)
- MSI Philadelphia Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0088)
- MSI Noble Red 2.64 In. X 7.89 In. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0561)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- MSI Greecian White Veneer 8 In. X 18 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0451)
- MSI Canyon Creek Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0052-SAM)
- MSI Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile (ZOR-MD-0434-SAM)
- Msi Tile