Shop All Natural Stone Tile
Msi
Bianco Dolomite Crema Dotty 12.4 In. X 12.4 In. X 10 Mm Polished Marble Mosaic Tile, 10PK
Mfr # ZOR-MD-0249
Zoro # G804414147
product price: $268.99
/pk 10, $26.90/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.125
- Width 13.625
- Size 13.625x14.125
- Material Marble
- Color Bianco Dolomite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0249
- Zoro # G804414147
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14.125 |
Width | 13.625 |
Size | 13.625x14.125 |
Height | 4.875 |
Details
Thickness | 4.875 |
Material | Marble |
Color | Bianco Dolomite |
Tile Use | Floor & Wall |
Finish | Smooth |
Weight | 50 |
Package qty | 10 |
Coverage Area | 10.7 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Bianco Dolomite Crema Dotty mosaic tile. designed for indoor, outdoor, residential and commercial use, the unique pattern with warm undertones creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. a water absorption rate of less than 5% delivers strength for years to come.. Bianco Dolomite Crema Dotty 12.4 In. X 12.4 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (1XLY5)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- ZORO SELECT Screen, Fiberglass, 48 in.x100ft., Charcoal (1XMK4)
- PRIME-LINE MIRROR TAPE 3/4""X40"" (193678)
- MSI Premium Black SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0072-SAM)
- MSI Premium Black 12" X 12" Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0072)
- MSI Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits (ZOR-LSC-0124-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0017-SAM)
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- MSI Premium Black Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 8PK (ZOR-PNL-0077)
- MSI Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0439-SAM)
- Msi Natural Stone Tile