Shop All Natural Stone Tile
Msi
Bianco Dolomite 12"X24" Beveled Marble Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0097
Zoro # G805523794
original price:
$283.99
22% off
new price: $220.99
/pk 5, $44.20/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.5
- Width 12.5
- Thickness 1.9
- Size 12.5x24.5
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0097
- Zoro # G805523794
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 24.5 |
Width | 12.5 |
Size | 12.5x24.5 |
Height | 1.9 |
Details
Thickness | 1.9 |
Material | Marble |
Color | Bianco Dolomite |
Finish | Honed |
Weight | 53.80 |
Application | Floor & Wall |
Package qty | 5 |
Coverage Area | 10 Sq. ft |
Description
Bianco Dolomite, a medium variation marble imported from Turkey, is available in countertop slabs and floor tiles. This low contrast blend of arctic white and pale gray is optimal for marble countertops and marble floors in both home and business environments. Whether opting for a Bianco Dolomite marble slabs or marble tile, this elegant pattern is a fashionable option for any interior installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS473KS800)
- J.W. WINCO JW Winco WN9100 6T4WP4N Leveling Feet (6T4WP4N)
- INOX INOX Kick Plate 12" x 34" Satin Stainless Steel 32D (KPN1234-32D)
- MSI Sunset Silver Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0131-SAM)
- MSI Bianco Dolomite Dotty SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0150-SAM)
- MSI Canyon Creek Splitface Ledger Corner 6 In. X 18 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0052)
- MSI Golden White Pattern Gauged Quartzite Floor And Wall Tile (ZOR-NS-0009-SAM)
- MSI Arabescato Venato White 12 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0531)
- MSI Sedona Grey Splitface Ledger Corner 6 In. X 6 In. Natural Quartzite Wall Tile, 12PK (ZOR-PNL-0065)
- MSI Tuscany Walnut 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0018)
- Msi Tile