Shop All Porcelain Tile
Msi
Beton Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK
Mfr # ZOR-LSC-0071
Zoro # G804947256
product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 13
- Thickness 2
- Size 13x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0071
- Zoro # G804947256
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 13 |
Size | 13x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Beton Grey |
Finish | Matte |
Weight | 38.4 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 4.332 Sq. ft |
Description
MSI’s Benton Grey 13 in. x 24 in. Porcelain Pool Coping features light charcoal hues with tonal swirls and clouds for a timeless look remiscent of natural stone With pleasingly neutral tones a durable and easy-care Porcelain, this versatile matte finishing pool Coping is the defition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this Coping is also frost and stain resistant and doesn’t require sealing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, Hollow Bulb, 8ftL (GG2815CM96)
- JMA JMA: Sargent 6 Pin Key Blank "LA" Keyway (JMA-SAR-7S)
- PRIMELINE TOOLS Pocket Door Pull, 3-53/64" L (N 7363)
- JACKS IMPORTS Double End Snap SOLID BRAS (163-SB)
- MSI Nora Cream 6 in x 24 in Matte Porcelain Stone Ledger Look Tile 11PK (ZOR-PT-0644)
- MSI True Bluestone Jumbo SAMPLE Pattern Porcelain Paver (ZOR-PT-0643-SAM)
- MSI Oxide Iron 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0215)
- MSI Dimensions Gris SAMPLE Matte Porcelain Bullnose Tile Trim (ZOR-PT-TR-0206-SAM)
- MSI Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0215)
- MSI Soreno Grigio 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0134)
- MSI Sande Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0240)
- Msi Porcelain Tile