Shop All Porcelain Tile
Msi
Beton Gray 24 in. x 24 in. Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0133
Zoro # G105523753
original price:
$59.35
34% off
new price: $38.95
/pk 2, $19.48/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 2
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0133
- Zoro # G105523753
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Beton Gray |
Finish | Matte |
Weight | 73.21 |
Application | Floor |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI's Beton Grey 24 in. x 24 in. x 0.79 in. Porcelain Paver features the perfect blend of stylish gray hues — creating a gorgeous, natural stone look. Able to withstand freeze thaw cycles, it’s suitable for most residential and light commercial outdoor flooring applications. Additionally, it’s slip resistant and its color and design won’t fade overtime. Easy to install, stain resistant, and low-maintenance, this large format porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look, or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior projects, including entryways, paths, driveways, pool areas, and patios, this multitalented matte finished porcelain paver will give your installation or remodel a classic, yet modern look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-22 O-Ring ID: 28 mm, CS: 3.5 mm, OD: 35 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0022x10)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9800EO36-32D)
- ZORO SELECT Restroom Key Tag, Men (33J894)
- ELESA Bridge handles, M.543/140 B-M8-C9 (M.543)
- MSI Oxide Iron 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0215)
- MSI Cordova Lablanca 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0755)
- MSI Regallo Calacatta isla SAMPLE Bullnose Matte Porcelain Floor And Wall Tile (ZOR-PT-TR-0233-SAM)
- MSI Arabescato Venato White Sample Stack Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0587-SAM)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- MSI Flamenco Racing Green Brick Sample Glossy Porcelain Floor And Wall Tile (ZOR-PT-0772-SAM)
- MSI Miraggio Gray Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile (ZOR-MD-0545-SAM)
- Msi Tile