Shop All Porcelain Tile
Msi
Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK
Mfr # ZOR-LSC-0070
Zoro # G104947253
product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 13
- Thickness 2
- Size 13x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0070
- Zoro # G104947253
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 13 |
Size | 13x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Beton Blanco |
Finish | Matte |
Weight | 38.4 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 4.332 Sq. ft |
Description
MSI’s Beton Blanco 13 in. x 24 in. Pool Coping features icy white hues with a subtle tonal pattern that gives your space stant character. These pleasantly neutral Porcelain pavers come a matte finishing that only adds to their charm. Suitable for both door and outdoor projects, they withstand freeze-thaw cycles and are the perfect way to finishing off any number of Premium Paver projects, such as pool edges, dividing walls, and steps Durable, easy to clean, and low maintenance, Beton Blanco is modern elegance done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 221AV48 48" Door Shoe with Vinyl Mill Aluminum (221AV48)
- GARLOCK Gasket, 3 In, TufFlex (A40MPGR-TF-300-E)
- PRIME-LINE 20PK WHT Frame Corner (PL 14336)
- BEST Satin Chrome Cabinet 5L7RL2626 (887838145857)
- MSI Kaya Calacatta Venato 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0549)
- MSI Sande Cream 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0337)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Lucas Canitia 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0074)
- MSI Capella Charcoal Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0252)
- MSI Living Style Cream SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0038-SAM)
- MSI Kenzzi Zoudia 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0511)
- Msi Porcelain Tile