Shop All Porcelain Tile
Msi
Bernini Camo SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0297-SAM
Zoro # G105838666
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0297-SAM
- Zoro # G105838666
- Country of Origin Malaysia
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CAMO |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Bernini Camo porcelain tile features a background of beige neutrals accented with faux fossilized veining in the most desirable warm gray hues. offering the luxurious look of travertine, this head-turning mosaic tile is traditional and contemporary all at once. it's popular with homeowners, designers and builders because it harmonizes sublimely with diverse design aesthetics and it's suitable for many residential applications, including walls, floors, backsplashes and shower surrounds. this travertine look matte mosaic tile can also be used in some light-duty commercial applications. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating bullnose give your project a finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lock Box, Padlock, 7 Keys (5422D)
- PRIMELINE TOOLS Patio Door Inside Pull, Powder Coated (C 1204)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Trash Can Pull Out with 2 White Trash Cans and Wire Basket (5349-1527DM-2)
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.90-PF-C1)
- MSI Kaya Calacatta Lucca Sample Matte Porcelain Mosaic Tile (ZOR-MD-0550-SAM)
- MSI Sande Cream 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0337)
- MSI Mystique Multicolor SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0045-SAM)
- MSI Rocky Gold Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0101)
- MSI Living Style Beige SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0330-SAM)
- MSI Terrazo Glacier 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0082)
- MSI Caldera Blanca 8 In. X 47 In. Glazed Porcelain Floor And Wall Tiles, 6PK (ZOR-PT-0249)
- Msi Porcelain Tile