Shop All Porcelain Tile
Msi
Bernini Bianco SAMPLE Porcelain Bullnose Tile Trim In White
Mfr # ZOR-PT-TR-0156-SAM
Zoro # G905837487
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0156-SAM
- Zoro # G905837487
- Country of Origin United States
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | BIANCO |
Finish | Polished |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s pietra Bernini Bianco bullnose porcelain tile makes a distinctive design statement with its unique vein cut travertine look and fossilized veining in the most desired whites, creams and warm grays hues. durable and easy to care for, you can count on this fashionably sized polished tile to bring a touch of artistic style to your home - whether it's used for wall tile or to create backsplashes, countertops and more. installed floor-to-ceiling in the bathroom, pietra bernini bianco harmonizes and visually expands the space - and it's equally appealing as a shower surround. long-lasting and multitalented, this travertine look tile is also suitable for light-duty commercial projects. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating decorative mosaics give your project a finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA VIEWER COVER in Paint Black (552COVERU19)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- MSI Eden Bardiglio Chevron SAMPLE Porcelain Matte Floor And Wall Tile (ZOR-PT-0412-SAM)
- MSI Veneto White SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0493-SAM)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0261-SAM)
- MSI Soreno Ivory 13 In X 24 In Matte Porcelain Eased Edged Pool Coping, 2PK (ZOR-LSC-0173)
- MSI Veneto Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0349)
- MSI Durban Gray 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0405)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0541-SAM)
- Msi Porcelain Tile