Shop All Porcelain Tile
Msi
Bernini Bianco 2 In. X 4 In. Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK
Mfr # ZOR-PT-0286
Zoro # G604415405
product price: $68.55
/pk 8, $8.57/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.875
- Width 13.625
- Thickness 6.5
- Size 13.625x15.875
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0286
- Zoro # G604415405
- Country of Origin Malaysia
- Category Porcelain Tile
Dimensions
Length | 15.875 |
Width | 13.625 |
Size | 13.625x15.875 |
Height | 6.5 |
Details
Thickness | 6.5 |
Material | Porcelain |
Color | BIANCO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 32 |
Package qty | 8 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Bernini Bianco 12 in. x 1 2 in. porcelain tile makes a distinctive design statement with it's unique vein cut travertine look and fossilized veining in the most desired whites, creams and warm grays hues. designers rave about this gorgeous matte mosaic tile because it's interesting enough to stand on it's own, yet understated enough to complement an array of hues - from soft and subtle to bold and beautiful. use it in the kitchen as wall tile or to create backsplashes, countertops and more. installed in smaller areas like the bathroom, bernini bianco harmonizes and visually expands the space. long-lasting and multitalented, this travertine look mosaic tile is also suitable for light-duty commercial projects. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating bullnose give your project a finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- NATIONAL HARDWARE Lever Latches Blk (N262-204)
- NATIONAL GUARD Door Sweep, Neoprene Insert, 8 ft. L (199NDKB-96)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Oil Rubbed Bronze (BTC20U10B)
- MSI Caldera Blanca 16 in. X 47 in. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0108)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- MSI Focus Graphite 12 X 24 Porcelain Wood Look/Field Tile In Gray, 8PK (ZOR-PT-0422)
- MSI Pietra Bernini Carbone 12X24 Porcelain Polished Tile In Gray, 8PK (ZOR-PT-0225)
- MSI Hexley Marbello 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK (ZOR-PT-0613)
- MSI Nolitan Carbon 24 in x 24 in Porcelain Paver 2PK (ZOR-PT-0657)
- MSI Lunar Silver SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0148-SAM)
- Msi Porcelain Tile