Shop All Porcelain Tile
Msi
Bernini Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0275
Zoro # G704414650
product price: $47.95
/pk 8, $5.99/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.25
- Width 23.88
- Thickness 2.88
- Size 23.88x12.25
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0275
- Zoro # G704414650
- Country of Origin Malaysia
- Category Porcelain Tile
Dimensions
Length | 12.25 |
Width | 23.88 |
Size | 23.88x12.25 |
Height | 2.88 |
Details
Thickness | 2.88 |
Material | Porcelain |
Color | BIANCO |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 60.56 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Enhance your decor with the distinctive flair of this MSI pietra Bernini Bianco 12 in. x 24 in. porcelain floor and wall tile. it is designed with a unique vein cut travertine look and fossilized veining in the most desired whites, creams and warm grays hues. durable and easy to care for, this gorgeously polished tile to adds a pop of artistic style to your home, whether you use it for flooring, wall tile, backsplash or countertop application. long-lasting and multitalented, this travertine-look rectangular tile is also suitable for light-duty commercial projects. this rectified tile is mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, resulting in a clean, professional install and reducing staining issues. choose from multiple tile sizes and accessories to give your project a finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP9898192170)
- SIMPSON STRONG-TIE Seismic and Hurricane Tie, 19-3/16 in H, 18 ga, Steel, Galvanized (H6)
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US26 Bright Chrome (JFS13-26)
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- MSI Savoy Azula 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0143)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0478-SAM)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- MSI Praia Crema 24 in. X 48 in. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0604)
- MSI Veneto White SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0492-SAM)
- MSI Miraggio Gold 24 in x 48 in Polished Porcelain Field Tile 2PK (ZOR-PT-0650)
- MSI Dimensions Graphite 12 X 24 Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0690)
- Msi Porcelain Tile