Shop All Vinyl Flooring
Msi
Benton Blonde Sample Rigid Core Click Lock Luxury Vinyl Plank Flooring, 1 sq ft
Mfr # ZOR-LVR-0189-SAM
Zoro # G108413600
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Height 2.1 in
- Thickness 0.17 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0189-SAM
- Zoro # G108413600
- Country of Origin Viet Nam
- Category Vinyl Flooring
Dimensions
Length | 4 in |
Height | 2.1 in |
Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.17 in |
Color | Beige |
Material | LVT |
Finish | Low Gloss |
Application | Above grade, On grade, or Below grade |
Description
On-trend and simplistic, Benton Blonde Luxury Vinyl Planks include blonde tones with extremely subtle knots and grains for a genuine wood look. Great for a variety of residential and commercial spaces, this vinyl flooring is 100% waterproof and has an exclusive Crystalux formula, a protection layer that provides durability and longevity, protecting against everyday wear. For ease of installation, it includes a Rigid Core Click-locking system and an innovative pre-attached backing to ensure supreme comfort underfoot. With no acclimation technology, this rigid core flooring enables buy today, install today convenience. Vinyl flooring installation is perfect for high-traffic areas such as entryways, kitchens, bathrooms and more. Benton Blonde is backed by lifetime limited residential and 6-year limited light commercial warranties for added peace of mind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Toyota 3 Button Remote BAB237131-056 (R-TOY-BAB)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6850KALJ-10G013)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- MSI Woodhills Liora Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0109)
- MSI Prescott Bracken Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0151-SAM)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- MSI Andover Abingdale 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0101)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Cement-Sample (BC-915SMP)
- Msi Vinyl Flooring