Shop All Ceramic Tile
Msi
Balboa Ice SAMPLE Matte Ceramic Floor And Wall Tile
Mfr # ZOR-PT-0379-SAM
Zoro # G405838434
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0379-SAM
- Zoro # G405838434
- Country of Origin Brazil
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Ice |
Material | Ceramic |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
From MSI, Balboa Ice ceramic planks resemble natural birch hardwood in shades of white and gray. better than the real thing, it features subtle knots and fine graining for an elegant wood look at an affordable price. this low-maintenance tile is also exceedingly durable, and scratch and water resistant. in the kitchen, bedroom, mud room, and beyond, this stunning plank is perfect for creating stylish floors, accent walls, backsplash, and countertops. neutral but not boring, balboa ice complements nearly any color scheme and decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Assembly (9-245SS)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- MSI Arabescato Venato White SAMPLE Honed Marble Subway Tile (ZOR-NS-0040-SAM)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- MSI Balboa Amber SAMPLE Matte Ceramic Floor And Wall Tile (ZOR-PT-0377-SAM)
- MSI Greecian White 8 W x 8 Polished Marble Mosaic Floor and Wall Tile, 6PK (ZOR-NS-0105)
- MSI Renzo Sterling Bullnose 3 In. X 12 In. Glossy Ceramic Wall Tile, 22PK (ZOR-PT-TR-0198)
- MSI Urbano Warm Concrete 3D Mix SAMPLE Glossy Ceramic Gray Textured Subway Tile (ZOR-PT-0523-SAM)
- MSI Bay Blue 5/8 In. X 6 In. Glossy Ceramic Quarter Round Molding Tile Trim, 20PK (ZOR-MD-TR-0151)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0118-SAM)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- Msi Ceramic Tile