Shop All Ceramic Tile
Msi
Balboa Ice 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK
Mfr # ZOR-PT-0379
Zoro # G204415195
product price: $20.95
/pk 17, $1.23/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 5.8
- Thickness 6.4
- Color Ice
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0379
- Zoro # G204415195
- Country of Origin Brazil
- Category Ceramic Tile
Dimensions
Length | 24 |
Width | 5.8 |
Size | 5.8x24 |
Height | 6.4 |
Details
Thickness | 6.4 |
Color | Ice |
Tile Use | Floor&Wall |
Material | Ceramic |
Finish | Matte |
Weight | 53.55 |
Package qty | 17 |
Coverage Area | 16.79 Sq. ft |
Description
From MSI, Balboa Ice 6 in. x 24 in. ceramic planks resemble natural birch hardwood in shades of white and gray. better than the real thing, it features subtle knots and fine graining for an elegant wood look at an affordable price. this low-maintenance tile is also exceedingly durable, and scratch and water resistant. in the kitchen, bedroom, mud room, and beyond, this stunning plank is perfect for creating stylish floors, accent walls, backsplash, and countertops. neutral but not boring, balboa ice complements nearly any color scheme and decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 500 (55400E)
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- MSI Xl Cyrus Billingham 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0108)
- GENESIS Rigid Locking Bloc-O-Lift (GSS 732370)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- MSI Urbano Dusk 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0512)
- MSI Celeste Taupe 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0273)
- MSI Belmond Obsidian 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0134)
- MSI Renzo Jade 3 In. X 12 In. Glossy Ceramic Green Wall Tile, 22PK (ZOR-PT-0112)
- MSI White Glossy 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0352)
- MSI Napa Gray SAMPLE Glazed Ceramic Floor And Wall Tile (ZOR-PT-0323-SAM)
- Msi Tile