Shop All Ceramic Tile
Msi
Balboa Amber 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK
Mfr # ZOR-PT-0377
Zoro # G904415198
product price: $22.55
/pk 17, $1.33/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 5.8
- Thickness 6.4
- Color Amber
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0377
- Zoro # G904415198
- Country of Origin Brazil
- Category Ceramic Tile
Dimensions
Length | 24 |
Width | 5.8 |
Size | 5.8x24 |
Height | 6.4 |
Details
Thickness | 6.4 |
Color | Amber |
Tile Use | Floor&Wall |
Material | Ceramic |
Finish | Matte |
Weight | 53.55 |
Package qty | 17 |
Coverage Area | 16.79 Sq. ft |
Description
From MSI, Balboa Amber 6 in. x 24 in. ceramic planks resemble a classic oak hardwood in a palette of brown hues. better than the real thing, it features subtle knots and fine graining for an elegant wood look at an affordable price. this low-maintenance tile is also exceedingly durable, and scratch and water resistant. in the kitchen, bedroom, mud room, and beyond, this stunning plank is perfect for creating stylish floors, accent walls, backsplash, and countertops. neutral but not boring, balboa amber complements nearly any color scheme and decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 333 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL333X50)
- ACCURIDE Drawer Slide, Rail Mount, Full, Soft Close, PK2, 1/2"W (C 2632-8D)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- MSI Stella Emerald 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0729)
- MSI Renzo Jade Pickett SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0110-SAM)
- MSI Metro White Bullnose 4'' X 12'' Glossy Ceramic Wall Tile, 40PK (ZOR-PT-TR-0255)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- MSI Almond Glossy SAMPLE Ceramic Beveled Subway Tile (ZOR-PT-0386-SAM)
- MSI Adella Viso White 12 In. X 24 In. Glazed Ceramic Wall Tile, 7PK (ZOR-PT-0554)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0134-SAM)
- Msi Tile