Shop All Motherboards
Msi
B650-P WIFI Desktop Motherboard
Mfr # B650PWIFI
Zoro # G810030638
product price: $274.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # B650PWIFI
- Zoro # G810030638
- UPC # 824142301050
- Country of Origin China
- Category Motherboards
Details
Promotion Restriction | Not eligible for promotion |
Description
PRO B650-P WIFI Motherboard supports AMD Ryzen 7000 Series Desktop Processors. The latest DDR5 memory is a huge step of DDR performance enhancement with MSI Memory Boost Technology. Lightning Gen 4 PCI-E and M.2 solutions provide up to 64GB/s bandwidth for maximum transfer speed. Wi-Fi 6E is the latest wireless solution that supports 6GHz spectrum, Mu-MIMO and BSS color technology and delivers speeds up to 2400Mbps. The MSI extended PWM heatsink and enhanced circuit design ensures even high-end processors to run in full speed. M.2 Shield FROZR keeps M.2 SSDs safe while preventing throttling, making them run faster. This motherboard also features premium 2.5G LAN to deliver better network experience. Built-in USB 3.2 Gen 2x2 port offers 20Gbps transmission speed which is four times faster than USB 3.2 Gen 1. Memory Boost technology delivers pure data signals for the best performance, stability and compatibility, while Core Boost supports more cores to provide better performance with premium layout and fully digital power design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL - 6 Pack (ML4-6MP687210427424)
- MOTOROLA Battery Pack, Lithium Ion, 3.7V, 4 hr. (PMNN4434AR)
- VTECH 2 pk Digital Cordless Telephone White (CS6114-2)
- MSI MAG B550 TOMAHAWK MAX WIFI Desktop Motherboard (B550TMHWKMWI)
- MSI B650M-A WIFI Desktop Motherboard (B650MAWIFI)
- MSI MAG MAG Z790 TOMAHAWK Gaming Desktop Motherboard (Z790TOMWI)
- MSI B550M-VC WIFI Gaming Desktop Motherboard (B550MPROVCWIFI)
- MSI MPG MPG B760I EDGE WIFI Gaming Desktop Motherboard (B760IEDGEWIFI)
- MSI Pro B760-P WIFI DDR4 Gaming Desktop Motherboard (PROB760PWIFID4)
- ASUS Rog Strix Arion Esd S1C M2Pcie (90DD02H0-M00000)
- Msi Motherboards