Shop All Natural Stone Tile
Msi
Azula Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0263-SAM
Zoro # G805838034
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0263-SAM
- Zoro # G805838034
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Azula Basket |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Add a splash of modern styling to your decor with Azula white Basket Weave mosaic tile. natural white polished marble in a basket weave pattern forms this mesh-mounted tile, infusing your space with a chic look and a contemporary ambience. the high-sheen, polished-finished tiles will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly stunning as shower wall or kitchen backsplash and also display fabulously on a feature wall. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- DELTANA Accessory Lever Set for SDML334 Satin Chrome Finish (SDML334/LLU26D)
- ILCO Ilco: Key Blanks, TR47-NP TOYOTA (ILCO-TR47-NP)
- DELTANA Flush Pull, Solid Brass, Gray (FP221RU15)
- MSI Snowcap Blend Interlocking SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0312-SAM)
- MSI Bianco Dolomite Dotty SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0150-SAM)
- MSI Arabescato Carrara Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0018)
- MSI Multi Classic 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0011)
- MSI Harlow Picket SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0126-SAM)
- MSI Terrado Peninsula Sand Manufactured Stacked Stone Corner (ZOR-PNL-0108)
- MSI Silver Travertine 12 in. X 24 in. Honed Travertine Floor Pool Coping (ZOR-LSC-0091)
- Msi Tile