Shop All Natural Stone Tile
Msi
Azula Basket Weave 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0263
Zoro # G404415117
product price: $314.99
/pk 10, $31.50/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 13.19
- Thickness 4.92
- Size 13.19x13.58
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0263
- Zoro # G404415117
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.58 |
Width | 13.19 |
Size | 13.19x13.58 |
Height | 4.92 |
Details
Thickness | 4.92 |
Material | Marble |
Color | Azula Basket |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 50 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Add a splash of modern styling to your decor with Azula white Basket Weave mosaic tile. natural white polished marble in a basket weave pattern forms this 12 in. x 12 in. mesh-mounted tile, infusing your space with a chic look and a contemporary ambience. the high-sheen, polished-finished tiles will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly stunning as shower wall or kitchen backsplash and also display fabulously on a feature wall. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Roller Bracket, Steel, 3-1/2"L (1XNB4)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- SCHLAGE Chrome Passage Knob Lockset, Georgian/Camelot (F10 GEO 625 CAM)
- MASTER LOCK PADLOCK LUGGAGE RESETCD1 (647D)
- MSI Azula Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0263-SAM)
- MSI Snowcap Blend Interlocking SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0312-SAM)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0061-SAM)
- MSI Montauk Black 18 In. X 36 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0017)
- MSI Tuscany Porcelain 8 in. X 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0123)
- MSI California Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0072-SAM)
- MSI Tuscany Scabas 16 In. X 24 In. Square Gold Tumbled Travertine Paver Tile (ZOR-NS-0103)
- Msi Natural Stone Tile